×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutlrhvac1w

LUTRON LRHVAC1W HVAC Controller

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LRHVAC1W

Description

The HVAC controller connects to and controls HVAC equipment using standard 24 V~ thermostat wiring. It can be mounted out of sight, near the equipment being controlled. Communication with a LutronR total home control system is accomplished using LutronR clear ConnectTM RF technology.

Specifications

Brand Name Lutron Item Name HVAC Controller
Voltage Rating 24 V Maximum Load 3 W
Programming Modes 7 dy Display Type LED
Accuracy +/-1 °F Power Source Battery
Mounting Surface Environmental Conditions 0 - 90% Humidity Non-Condensing
Temperature Range 32 - 160 °F Standards UL, cUL Listed, FCC, IC, COFETEL
Application For Indoor use Only

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok