Abbotsford
stlste402pw

STELPRO DESIGN STE402PW+ 4000W 240V Smart Multiple Programming Electronic Thermostat, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:STE402PW+

Description

With the STE402P programmable electronic thermostat, you can finally relax as it takes care of everything! In fact, this efficient unit gives you the opportunity to easily choose between more than 250 preprogrammings. By pressing only one button, the temperature set point will change automatically according to your selection.

Specifications

Brand Name Stelpro Sub Brand STE
Item Name Programmable Thermostat Type Multiple
Voltage Rating 120/208/240 V Amperage Rating 16.7 A
Maximum Load 150 - 2000 W at 120 V, 260 - 3475 W at 208 V, 300 - 4000 W at 240 V Programming Modes 5 - 2 dy
Display Type Backlite, Digital Accuracy +/- 0.1 °C
Sensor Type Electronic Power Source Grid Power
Frequency Rating 50/60 Hz Connection 2-Wire
Housing Material Molded Plastic Color/Finish White
Temperature Range 3 - 30 °C Warranty 3 yr
For Use With Forced-Air Units (Fan Mode) UPC 626296202029

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok