Abbotsford
rayc910

NVENT THERMAL 10170-026 2 Pole 30Amp 277VAC Single Point Pentair Electronic Controller EMR

Price $3,652.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:10170-026

Description

DigiTrace® single-point heat-tracing control system which is compact and microprocessor-based. Provides control and monitoring of electric heating cable circuits for commercial heating applications. 100 V AC to 277 V AC supply voltage and 30 A ratings. Digital display (LED) of actual temperature, control temperature, heater current, ground fault, programming parameter values, alarm values.

Specifications

Brand Name Raychem Item Name Heat Tracing Control System
Type Single Point, Compact, Microprocessor Based Voltage Rating 100 - 277 VAC
Amperage Rating 30 A Display Type LED
Control Range 0 - 200 °F Sensor Type 100 O Platinum RTD
Frequency Rating 50/60 Hz Wire Size 22-8, 28-12 AWG
Connection Screw and Spring Clamp Terminal Housing Material Fiberglass Reinforced Polyester
Width 8-1/2 in Height 10-1/2 in
Depth 6-1/4 in Mounting Surface
Degree of Protection Type 4X Environmental Conditions 0 - 90% Relative Humidity
Temperature Range -40 to 140 °F Includes Isolated 2-Wite RS-485 Communication Board
Standards CSA Certified Application For Commercial Heating
UPC 715629007339

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok