Abbotsford
honac13012p10u

ADEMCO III 4.80 inch x 3.15 inch x 0.24 inch Honeywell Pack of 10 Wall plates for thermostat, White

Price $10.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:AC130-12-P10/U

Description

HONEYWELL pack of 10 wall plates for thermostat. Adapt thermostat to a junction box or cover marks.

Specifications

Brand Name Honeywell Safety Item Name Wallplate
Length 4.8 in Color White
Orientation Horizontal and Vertical Width 3.15 in
Thickness 0.24 in For Use With Model TH135-01-B, TH146-N-2H1C, TH146-N-U, TH146-P-2H1C, TH146-P-U Thermostat
Includes (10) Mounting Plates, (40) Screws

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok