Abbotsford
stltg511a1000

STELPRO DESIGN TG511A1000 TG511A1000 series Universal Thermostat Guard, Clear

Price $66.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:TG511A1000

Description

FEATURES:• Clear plastic• Compatible with all thermostats sold by °sTelpro• Features a tumbler lock (keys included)• Can be installed without removing the thermostat from the wall• Protection against vandalism, damage and unauthorized tampering of settings

Specifications

Brand Name Stelpro Sub Brand TG
Item Name Thermostat Guard Material Plastic
Color/Finish Clear Dimensions 6-1/16 x 5-1/16 x 2-15/16 in
Type Universal Includes Keys
Application For Thermostat UPC 626296115411

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok