Abbotsford
stlalux109048w

STELPRO DESIGN 35-7/16 inch 450W 208V ALUX1 Series Mini Architectural Baseboard, White

Price $610.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX109048W
Documents Documents

Description

A mini baseboard that lives up to the great expectations of designers, architects and engineers alike. Only 4 1/2 in. high and 2 in. deep, the ALUX1 can be installed in locations previously thought impossible. Discreetly blending into the decor, the ALUX1 mini architectural baseboard heater is solid, powerful and elegant all at once. Even though it is compact in size, the ALUX1 conforms to the strictest of norms. Ideal for commercial buildings or shopping malls, hospitals, offices, private residences, hotels.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Mini Architectural
Voltage Rating 208 V Phase 1
Series/Model ALUX1 Wattage 450 W
Housing Material Steel Color/Finish White
Mounting Type Surface Dimensions 35-7/16 in L x 4-1/2 in W x 2 in D
Weight 4.2 lb Standards CSA Certified
Application For Commercial, Industrial, Shopping Mall, Hospital, Office, Private Residence, Hotel UPC 626296428245

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok