×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux224125ca

94-1/2" 1200W 480V ALUX2 Series Mini Architectural Baseboard, Anodized Aluminum

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX224125CA

Description

Mini architectural aluminum baseboard. The AALUX2 architectural baseboard is unique and designed to be installed below large windows, patio doors or bay windows. Just like other baseboards, it releases a warm air curtain that controls cold air infiltration and fogging without cluttering up a room. The AALUX2’s distinctive style and ultra-resistant extruded aluminum are perfectly in tune no matter the room in which it is installed.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 480 V
Series/Model ALUX2 Wattage 1200 W
BTU Rating 4095 BTU/hr Housing Material Steel
Color/Finish Clear Anodized Aluminum Mounting Type Surface
Dimensions 94-1/2 in L x 3 in W x 3-1/16 in H Standards cCSAus Certified
Application Commercial UPC 626296373132

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok