×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux306042sw

STELPRO DESIGN 23-5/8 inch 400W 240V ALUX3 Series Aluminum Architectural Baseboard (Medium Density - 200W Per Linear Foot), Soft White

Price $527.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX306042SW
Documents Documents

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater. Ideal for offices, businesses, hotels, lobbies, large windows, schools, hospitals.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 240 V Phase 1
Series/Model ALUX3 Wattage 400 W
Housing Material Steel Color/Finish Soft White
Mounting Type Surface Dimensions 23-5/8 in L x 4 in W x 3 in D
Weight 6.7 lb Standards CSA Certified
Application For Commercial Space, Hotel, Lobby, Solarium, School, Hospital UPC 626296429723

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok