×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux324127w

STELPRO DESIGN 94-1/2 inch 1200W 277V ALUX3 Series Aluminum Architectural Baseboard (Low Density - 150W Per Linear Foot), White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX324127W

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 277 V
Phase 1 Series/Model ALUX3
Wattage 1200 W Housing Material Steel
Color/Finish White Dimensions 2400 mm L
Application Commercial, Industrial UPC 626296432693

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok