Abbotsford
stlalux412208w

STELPRO DESIGN 47-1/4 inch 2000W 208V ALUX4 Series Aluminum Architectural Baseboard (High Density - 500W Per Linear Foot), White

Price $862.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX412208W
Documents Documents

Description

The ALUX4 is an impressive blend of contemporary design and superior performance. Its durable steel cabinet is decorated with an elegant aluminum grille and offers a remarkable heat density of 500 W per linear foot. Its unique airflow configuration compliments its appearance making it the leader in its class and a popular choice for professionals in the industry. Ideal for shopping malls, hospitals, offices, hotels, lobbies, hallways.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Architectural
Voltage Rating 208 V Phase 1
Series/Model ALUX4 Wattage 2000 W
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 47-1/4 in L x 6-25/32 in W x 4-3/8 in D
Weight 17 lb Application For Commercial, Industrial, Shopping Mall, Hospital, Office, Hotel, Lobby, Hallway
UPC 626296437117

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok