60" 240/208V 2000/1500W Stelpro SBB Compact Multipurpose Baseboard, Standard Density, Silica White
Description
Compact multipurpose baseboard. For use with kitchen, living room, bedroom, basement, office. Epoxy-polyester powdercoat finish. 22 gauge steel cabinet and 18 gauge steel one-piece front able to support up to 110 kg in its center. Full-length thermal protection with automatic reset. Discrete air inlet and top air discharge to maximize air flow. Full-length wireway. Steel end caps with soft, rounded corners. Wall thermostat the use of an electronic thermostat is strongly recommended control floor mounted. Wiring compartment at both ends of unit installation. Silica white colour.
Specifications
Brand Name | Stelpro | Item Name | Baseboard Heater |
Type | Compact, Multipurpose, Standard Density | Voltage Rating | 240 V |
Phase | 1 | Series/Model | SBB |
Wattage | 2000 W | Housing Material | Steel |
Color/Finish | Silica White/Epoxy Polyester Powder Coated | Dimensions | 60 in L |
Application | Residential | UPC | 626296381304 |