×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlsprm1752w

STELPRO DESIGN 63-11/16 inch 1750/1315W 240/208V SPR Series PRIMA High-End Compact Baseboard, White

Price $220.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SPRM1752W

Description

The PRIMA electric baseboard has a distinctive compact format that adapts to various applications without compromising on performance. Thanks to its safe and innovative housing design with concealed elements, it’s easy to clean and maintain. Sleek and elegant, PRIMA adds a modern touch to any room.BENEFITS:- COMPACT AND EFFICIENT: Up to 25% shorter than a traditional baseboard- SAFER HOUSING: 6 mm (1/4 in.) openings block access to elements- IMPACT RESISTANT: Reinforced front panel- FAST AND EASY INSTALLATION: Guide marks to facilitate mounting to wall

Specifications

Brand Name Stelpro Sub Brand Prima™
Item Name Baseboard Heater Type High End, Compact
Voltage Rating 208/240 V Phase 1
Wattage 1750/1310 W Housing Material Steel
Color/Finish White/Epoxy Polyester Powder Coated Mounting Type Surface
Dimensions 63-11/16 in L x 7-1/16 in W x 2 in D Weight 14 lb
Standards CSA Certified Application For Residential, Living Room, Dining Room, Kitchen, Bedroom, Office
UPC 626296625910

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok