Abbotsford
con07305c12bb

CONVECTAIR 07305-C12-BB 1250W 240V Allegro II 14 Convection Heater, White

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07305-C12-BB

Description

The Allegro II 14 is the lowest convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters!This efficient electrical natural convection heater is the ideal choice for those seeking maximum heating comfort in their home without having much vertical space.Use less wall space, save on energy costs, and benefit from the comfort delivered by this wall-mount electrical heater.

Specifications

Brand Name Convectair Sub Brand Allegro II 14
Item Name Convection Heater with Fan Voltage Rating 240 V
Wattage 1250 W Housing Material Steel
Color/Finish White/Anti-Rust Epoxy Powder Coated Mounting Type Wall/Surface
Dimensions 33-7/16 in W x 3-15/16 in D x 14-3/16 in H Weight 15 lb
Standards CSA Certified, ADA Compliant UPC 774725005410

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok