×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
con07305c20bb

CONVECTAIR 07305-C20-BB 2000W 240V Allegro II 14 Convection Heater, White

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07305-C20-BB

Description

The Allegro II 14 is the lowest convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters!This efficient electrical natural convection heater is the ideal choice for those seeking maximum heating comfort in their home without having much vertical space.Use less wall space, save on energy costs, and benefit from the comfort delivered by this wall-mount electrical heater.

Specifications

Brand Name Convectair Sub Brand Allegro II 14
Item Name Convection Heater with Fan Voltage Rating 240 V
Wattage 2000 W Housing Material Steel
Color/Finish White/Anti-Rust Epoxy Powder Coated Mounting Type Wall/Surface
Dimensions 44-7/16 in W x 3-15/16 in D x 14-3/16 in H Weight 18.8 lb
Standards CSA Certified, ADA Compliant UPC 774725005441

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok