Abbotsford
calxb36375t2d73

THERMON XB3-6375T2D73 3750W 208V CCI Thermal TechnologiesXB Explosion-Proof Natural Convection Heater

Price $3,479.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XB3-6375T2D73

Description

The Norseman™ XB series convection heater, with ratings up to 5000 watts is designed for heating spaces where explosive substances are or may be present. The Norseman™ XB is available with either CCSAUS or CE/ ATEX approvals. All units can be fitted with an externally adjustable thermostat. With the Norseman™ XB, you get a safe and reliable heater with a handsome appearance and state-of-the-art design. Typical applications for the Norseman™ XB include: Control cabinets and small enclosures. Storage rooms for paints and cleaners. Grain elevators, flour mills, spray booths, gas plants, pump houses, marine and offshore, oil platforms and cleaning and dyeing plants.

Specifications

Brand Name Norseman Item Name Natural Convection Heater
Type Explosion-Proof Voltage Rating 208 - 600 V
Phase 3 Series/Model XB
Wattage 3750 W Housing Material Copper-Free Aluminum
Color/Finish Silver Mounting Type Floor/Wall
Dimensions 30.1 in L Weight 75 lb
Standards CE, EAC Marked, cCSAus Certified, EX, ATEX Application For Control Cabinets and Small Enclosures, Storage Rooms for Paints and Cleaners, Grain Elevators, Flour Mills, Spray Booths, Gas Plants, Pump Houses, Oil Platforms, Cleaning and Dyeing Plants, Marine/Offshore Areas

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok