×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlmir1502w

STELPRO DESIGN MIR1502W 29-1/2” 1500/1125W 240/208V MIR Series Mirage™ Electronic Convector (With Built-In Thermostat), White

Price $371.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:MIR1502W
Documents Documents

Description

The Mirageâ„¢ electronic convector is the result of a combination of a unique look that is modern and discreet, paired with unquestionable efficiency. The Mirageâ„¢ is suitable for rooms in both the home and business. It blends with any decor with its simple facade and elegant design. Ideal for kitchen, living room, bedroom, basement, commercial building, office.

Specifications

Brand Name Stelpro Sub Brand MIRAGE
Item Name Baseboard Convection Heater with Built-in Thermostat Voltage Rating 240/208 V
Amperage Rating 6.3/5.4 A Frequency Rating 60 Hz
Phase 1 Wattage 1500/1125 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 749 mm W x 73 mm D x 457 mm H
Weight 8 kg Application For Residential use
UPC 626296409152

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok