Abbotsford
stlffi1002w

STELPRO DESIGN FFI1002W 1000W 240V Stelpro Heater Floor Insert Fan

Price $635.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:FFI1002W
Documents Documents

Description

The FFI series is designed for installations requiring forced-air heating from the floor. Ideal in the entrance, patio door and bay window, it is made of steel high-strength, but remains quiet thanks to it’s 80 cfm fan, it small enough to be installed between two joists or directly into concrete. Available in standard white or almond (others finishes in order), which is available with thermal auto-protection without control and built-in thermostat.

Specifications

Brand Name Stelpro Sub Brand FFI
Item Name Floor Insert Fan Heater Type Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Wattage 1000/750 W
Housing Material Steel Color/Finish White
Weight 8.1 kg Application For Residential use
UPC 626296005606

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok