RUH Series Electric Unit Heater with Built-In Thermostat 5000/3750 Watts 240/208 Volts
Description
The RUH series is designed for commercial installations requiring a economical and efficient forced-air (350 cfm fan) heater, installed on the wall or ceiling in height, ideal for garages and warehouses needs high heat capacity. It is made of steel with painted epoxy almond color, thermal protection and adjustable louvers with built-in thermostat or without control.
Specifications
Brand Name | Stelpro | Item Name | Unit Heater with Thermostat |
Type | Economy | Voltage Rating | 208 - 240 V |
Series/Model | RUH | Wattage | 5000 W |
Housing Material | Steel | Color/Finish | Painted Epoxy Almond |
Mounting Type | Ceiling/Wall | Dimensions | 332 mm W x 305 mm D x 300 mm H |
Application | Commercial | UPC | 626296002667 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |