×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlvuh6063c120char

STELPRO DESIGN VUH6063C120CHAR 600V 60KW 3-Phase VUH Series Vertical Unit Heater with 120V Control Circuit, Charcoal

Price $10,969.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUH6063C120CHAR
Documents Documents

Description

The VUH not only impresses with its good looks but also its great, powerful, and uncompromising operation. The greatest strength of this unit is its mode of operation; it is designed to circulate air continuously. The unit is responsible for recirculating the warm air that is often trapped near the ceiling and masterfully redirects it down 360°. The VUH, available from 5 kW to 60 kW, is an excellent choice for heating large areas.

Specifications

Brand Name Stelpro Sub Brand VUH
Item Name Unit Heater with 120 V Control Type Electric, Vertical
Voltage Rating 600 V Frequency Rating 60 Hz
Phase 3 Wattage 60 kW
Flow Rate 4800 ft³/min Temperature Range 59 °F
Housing Material Steel Color/Finish Charcoal/Epoxy Polyester Powder Coated
Dimensions 42 in dia x 23-3/16 in H Weight 200 lb
Application For Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces UPC 626296419632

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok