×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
con07808c15bb

OUELLET CANADA INC 07808-C15-BB Soprano Fan Forced Heater 750 - 1500 W, 240 V

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07808-C15-BB

Description

Fan-forced units are designed to heat a space quickly and intensely. They are ideal for entrance halls, to combat incoming blasts of cold air and for bathrooms, to rapidly increase the amount of heat on a need-to-need basis.

Specifications

Brand Name Convectair Sub Brand Soprano
Item Name Fan Forced Heater Voltage Rating 240 V
Wattage 750 - 1500 W Housing Material Sheet Metal
Color/Finish White Mounting Type Wall
Dimensions 320 mm W x 140 mm D x 220 mm H Weight 3.7 kg
UPC 774725003140

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok