×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ftigs120c0042

42' 85W 120V Flextherm Cable Surface 2 Watts, Green

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GS120C0042

Description

Green cable surface of 2 W consists of two twisted/sites and paired heating elements covered in copolymer. It uses ultra-resistant and high-performance components to provide perfect comfort, peace of mind, a healthy environment and real energy savings. It can be used in all rooms, regardless of their shape and size. Designed for dry and wet spaces, it is easy to install thanks to the UNIVERSAL SNAP-IN GAGES™ and to the fact that it is not necessary to return the cable to the thermostat. 2 W optimizes radiant heat and ensures that it spreads evenly over all installation surfaces and under all floor coverings due to its 2 inch or 3 inch spacing (5 cm or 7.6 cm).

Specifications

Brand Name Flextherm Sub Brand Green Cable Surface™
Item Name Heating Cable Type Braided
Voltage Rating 120 V Amperage Rating 0.8 A
Core Dual Conductor Material Copper or Copper Alloy
Coverage Area 9 ft² (3 in Spacing), 12 ft² (4 in Spacing) Outside Diameter 3.9 mm
Wattage 85 W Insulation Material Fluoropolymer
Jacket Material Copolymer Color Green
Length 42 ft Standards CAN/CSA-C22.2 No. 130-03, UL 1673
Application Surface Heating UPC 698679711015

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok