×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ftigs120c0150

FLEXTHERM 150 ft 299W 120V 2.5Amp Green Cable Surface 2 Watts

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GS120C0150

Description

Whether your project involves a bathroom, kitchen, basement or other room, Green Cable Surface offers you optimum comfort. It perfectly fits all room shapes, offers maximum heating power and is compatible with most floor coverings. Designed for dry and wet spaces, it is easy to install thanks to the Universal Snap-in Gages and to the fact that it is not necessary to return the cable to the thermostat.BENEFITS:With an ingenious installation system and premium materials, Green Cable Surface provides optimum comfort.• Compatible with most floor coverings• Fits all room shapes and sizes• Designed for installation in wet environments (make sure that the installation complies with the local and/or regional electrical code)• EMF-free (electromagnetic fields)*• Does not dry out air or spread dust and germs• Requires no maintenance• Easy installation: no return to the thermostat• Robust mechanical joint system• Universal Snap-in GagesTM• Small diameter cable that reduces the quantity of cement- glue or self-leveling underlayment required for glazing• Strong and reliable copolymer jacket• Manufactured entirely at our plant, where quality controls are implemented throughout the entire production process• CSA approved (Canada and U.S.)• 25 year limited warranty*Based on the installation instructions included in our FLEXTHERM installation guide, the recorded EMF measurement is considered insignificant (between 0.25 mG and 0.5 mG).

Specifications

Brand Name Flextherm Sub Brand Green Cable Surface™
Item Name Heating Cable Type Braided
Voltage Rating 120 V Amperage Rating 2.5 A
Core Dual Conductor Material Copper or Copper Alloy
Coverage Area 27 ft² (2 in Spacing), 40 ft² (3 in Spacing) Outside Diameter 3.9 mm
Wattage 299 W Insulation Material Fluoropolymer
Jacket Material Copolymer Color Green
Length 150 ft Standards CAN/CSA-C22.2 No. 130-03, UL 1673
Application Surface Heating UPC 698679711046

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok