Abbotsford
nuhnumem161

NVENT THERMAL 3’3 inch x 49.5 ft 161 Sq. Ft. Nuheat Membrane

Price $485.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:AC0105

Description

Nuheat Membrane is a tile underlayment and uncoupling membrane.Nuheat Membrane can replace a second layer of plywood/concrete board and reduces the risk of tile cracks caused by movement in the flooring assembly. When integrated with Nuheat Cable, the Nuheat Membrane system is a best-in-class integrated uncoupling, waterproofing, and floor heating solution. Nuheat Membrane eases the installation of Nuheat Cable by simplifying the installation process.

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Membrane Type Large Roll
Width 3-1/4 ft Length 49-1/2 ft
Thickness 0.22 in Coverage 161 ft²
Material Polypropylene Plastic Heat-Welded To a Non-Woven Polypropylene Fabric Standards CSA Certified
Application For Specifically Designed to Embed and Hold the Industry-Leading NUHEAT Cable Floor Heating System UPC 715629008640

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok