×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
nuhnumem250ps

NVENT THERMAL FG0801 PEEL & STICK MEMBRANESHEET 39"X39" 10.6 SQ FT

Price $40.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0801

Description

Peel and Stick Membrane Sheets (25 sheets per box). nVent NUHEAT Membrane is a tile underlayment that can be installed over the entire subfloor for uncoupling, crack isolation, and to make the installation of nVent NUHEAT Cable quicker and easier. NVent NUHEAT Membrane is comprised of a polypropylene layer, with square-shaped pillars, that is heat-welded to a layer of non-woven polypropylene fabric. The fabric absorbs thinset in order to bond the Membrane to the substrate below. The square-shaped pillars provide vapor management, allowing moisture to escape from the substrate during the curing process. nVent NUHEAT Membrane offers waterproofing when installed with waterproofing seam tape.

Specifications

Brand Name nVent NUHEAT Item Name Heating Mat
Type 2-Wire, Grounded Width 39 in
Length 39 in Thickness 0.22 in
Coverage 10.6 ft² Mounting Type Floor
Material Polypropylene For Use With Modified or Unmodified Thinsets
Standards cULus Listed, ANSI A118.12, ASTM C627 Application For Electric Floor Heating
UPC 620713031056

Packages

25 - UNIT - (25) BOX - BOX - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok