Abbotsford
nuhf1510

NVENT THERMAL 60 inch x 42 inch 1.8Amp 210W 69Ohms 17.5sq.ft 120V F1510 Standard Floor Heating Mat

Price $344.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0012

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Heating Mat Width 60 in
Length 42 in Thickness 1/8 in
Coverage 41 Btu/ft² Voltage Rating 120 V
Amperage Rating 1.8 A Wattage 210 W
Mounting Locations Under Tile, Stone, Laminate and Engineered Wood Surfaces Mounting Type Floor
Standards UL Listed, CSA Certified UPC 062071300014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok