Abbotsford
nuhf1006

NVENT THERMAL 40 inch x 27 inch 0.8Amp 90W 160Ohms 7.5sq.ft 120V F1006 Standard Floor Heating Mat

Price $244.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0001

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.

Specifications

Brand Name nVent NUHEAT Item Name Heating Mat
Type Standard Width 27 in
Length 40 in Voltage Rating 120 V
Amperage Rating 0.8 A Wattage 90 W
Application For Residential Floor Heating UPC 620713000014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok