Abbotsford
mysmysabbv20

MYSA BB V2-0 SMART THERMOSTAT FOR V2 BASEBOARDS

Price $160.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:MYSA BB V2-0

Description

MYSA BB V2-0 Baseboard Thermostat V2. Mysa Smart Wi-Fi and NFC Thermostat for Electric Baseboard Heaters V2 - 120-240V - Also for fan-forced heaters - Adaptive Display Technology - Audible Touch Feedback - Mechanical relay control - 3800 watts at 240V - 5.1 x 3.5 x 0.8 inch.

Specifications

Brand Name Mysa Smart Thermostats Item Name Baseboard Thermostat
Voltage Rating 120/240 V Amperage Rating 16 A
Display Type Adaptive Display Color/Finish Gray
Width 3-1/2 in Height 0.8 in
Depth 5.1 in Mounting Vertical
Temperature Range 41 - 86 °F Standards CAN/CSA-E60730, UL 60730

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok