Abbotsford
solsctr120240

GESCAN SCTR120-240 HEATER CTRL 120V 208V -240V 15.5A VAR CTRL

Inventory
Unavailable for order
Manufacturer:GESCAN
Manufacturer #:SCTR120-240

Description

Solaitaâ„¢ High output variable heat or light control. ON or OFF switch. Controllable heat settings from 10 to 100%. Wall or post mounted. Accommodates standard 1/2 inch UL CERTIFIED weather resistant conduit hardware.

Specifications

Brand Name Solaira Item Name Variable Heat/Light Controller
Material Aluminum Type Weatherproof
Voltage Rating 115 - 120 VAC, 208 - 240 VAC Amperage Rating 15.5 A
Wattage 1600/3200 W Mounting Type Wall/Post
Dimensions 5.7 x 5.65 x 3 in For Use With All Quartz Bulb and Tube Heaters
Application For Indoor or Outdoor Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok