×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux1jssw

STELPRO DESIGN 2 inch ALUX1 Series Joiner Strip, Soft White

Price $148.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX1JSSW
Documents Documents

Description

ALUX1 Joiner Strip (2 in. – 51 mm).

Specifications

Brand Name Stelpro Sub Brand ALUX1
Item Name Joiner Strip Size 2 in
Series/Model ALUX1 Color/Finish Soft White
For Use With ALUX1 Series Aluminum Mini Architectural Baseboard Application For Commercial, Industrial
UPC 626296429235

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok