![stlalux2jssw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11511353.jpg?preset=medium)
STELPRO DESIGN 2 inch ALUX2 Series Joiner Strip, Soft White
Description
Joiner Strip (2 in. – 51 mm).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX2 |
Item Name | Joiner Strip | Size | 2 in |
Color/Finish | Soft White | For Use With | ALUX2 Architectural Aluminum Baseboard |
Application | Commercial; Industrial | UPC | 626296374054 |
Packages
1 - UNIT - 1 |