Abbotsford
stlalux2re156

STELPRO DESIGN ALUX2RE156 6Amp 600V ALUX2 Series Built-In Electronic Low Voltage Relay

Price $153.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX2RE156
Documents Documents

Description

Built-In Electronic Low Voltage Relay [6 A @ 600 V].

Specifications

Brand Name Stelpro Sub Brand ALUX2
Item Name Electronic Relay Type Low Voltage
Contact Rating 6 A at 600 V For Use With ALUX2 Series Mini Architectural Baseboard
Application For Commercial, Industrial UPC 626296320396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok