Abbotsford
stlsbbr841c1151

STELPRO DESIGN SBBR841C1151 6000W 600V SBB Series Built-In Electromechanical Relay With 24V Transformer

Price $145.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SBBR841C1151

Description

Built-In Electromechanical Relay With Transformer 24 V [6000 W @ 600 V].

Specifications

Brand Name Stelpro Sub Brand SBB
Item Name Built-In Mechanical Low Voltage Relay Voltage Rating 600 V
Power Rating 6000 W For Use With SBB Series Compact Multipurpose Baseboard
Includes 24 V Transformer Application For Commercial, Industrial
UPC 626296370889
This website uses cookies to ensure you get the best experience on our website. Read more
Ok