×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlsbbre153t

STELPRO DESIGN SBBRE153T 15Amp 208-347V SBB Series Built-In Electronic Low Voltage Relay with 24V Transformer

Price $73.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SBBRE153T

Description

Built-In Electronic Low Voltage Relay C/W Transformer 24 V [15 A @ 208 V-347 V].

Specifications

Brand Name Stelpro Sub Brand SBB
Item Name Electronic Relay Type Built-In, Low Voltage
Voltage Rating 208 V Coil Rating 208 - 347 V
Amperage Rating 15 A For Use With SBB Series Compact Multipurpose Baseboard
Includes 24 V Transformer Standards cCSAus Certified
Application For Commercial and Industrial use UPC 626296288399
This website uses cookies to ensure you get the best experience on our website. Read more
Ok