×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlvuhsc1char

STELPRO DESIGN VUHSC1CHAR 5-10kW VUH Series Single Cone Diffuser, Charcoal

Price $652.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUHSC1CHAR

Description

The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.

Specifications

Brand Name Stelpro Sub Brand VUH
Item Name Diffuser Type Single Cone
Color Charcoal Width 23.4375 in
Series VUH Shape Cone
Height 13.75 in For Use With VUH Vertical Unit Heater
Application Commercial, Industrial UPC 626296419717

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok