×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlssfr2w08l1000

STELPRO DESIGN 1000 ft 8W 240V SSFR Series Self-Regulating Freeze Protection Cable Reel

Price $6,053.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SSFR2W08L1000
Documents Documents

Description

SSFR heating cable increases or decreases the heat output in a self-regulating way depending on changes in the ambient temperature, so a thermostat may not be necessary in some applications. It will never overheat or burn out even when overlapped. This heating cable reel is available with optional termination, power connection, splice and tee kits to reduce installation time and require no special tools.FEATURES:- Energy Efficient: Automatically varies its power output in response to temperature changes - Easy to install: Can be cut to any length (up to maximum circuit length) required on site with no wasted cable - Safe: Even when overlapped - Power Connection, Splice, Tee and End Seal Kit: Reduces installation timeMANUFACTURING:- Normal cable width 0.42 in. (10.6 mm)- Normal cable thickness 0.23 in. (5.8 mm)- Cable bus wire gauge 16 AWGINSTALLATION: - Maximum exposure temperature is 85 °C (185 °F)- Minimum installation temperature -40 °C (-40 °F)WARRANTY:- Two years

Specifications

Brand Name Stelpro Sub Brand SSFR
Item Name Heating Cable Type Self Regulating
Voltage Rating 240 V Amperage Rating 33.33 A
Series SSFR Conductor Size 16 AWG
Wattage 8000 W Temperature Rating 185 °F Maximum Exposure, -40 °F Minimum Installation
Length 1000 ft Reel Standards cCSAus Certified
Application Industrial and Commercial, Ideal for Pipes at Risk of Freezing and Roofs and Gutters with Ice Damming Problems UPC 626296623350

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok