Abbotsford
ray10qtvr2ct

NVENT THERMAL 230V 10 ft Pentair Thermal Heat Trace Flouropolymer, Brown

Price $35.89 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:391991-000

Description

For higher power output freeze protection and process temperature maintenance of pipes/vessels without steam-cleaning requirement. Suitable for hazardous areas.

Specifications

Brand Name Raychem Item Name Heating Cable
Type Self Regulating Voltage Rating 230 VAC
Resistance 0.010 O/m Series QTVR
Core Dual Conductor Material Nickel Plated Copper
Wattage 38 W/m Minimum Bend Radius 13 mm at 20 °C, 35 mm at -60 °C
Temperature Rating 110 °C Maximum Exposure, -60 °C Minimum Installation Insulation Material Fluoropolymer
Jacket Material Fluoropolymer Color Brown
Length 115 m Standards IECEx, DNV
Application For Process or Temperature Maintenance of Pipes and Vessels UPC 715629418135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok