Abbotsford
ray10xtv2ctt3

NVENT THERMAL 10W/FT 200-277V XTV High-Temperature Self-Regulating Heat Trace Cable - Fluoropolymer Outer Jacket, Red

Price $38.60 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:P000001672

Description

The XTV family of Raychem self-regulating heat trace cables provides solutions for industrial pipe freeze protection and process temperature maintenance applications requiring high power output. Raychem XTV heat trace cable can withstand temperatures up to 482°F (250°C) and provide process temperature maintenance to 250°F (121°C). The heating cables are configured for use in nonhazardous and hazardous (classified) locations, including areas where corrosives may be present.The power output of self regulating electric heat tracing depends on the heating cable temperature and can provide up to 20 W/ft. at 50°F (10°C). Raychem XTV heat trace cables meet the requirements of the U.S. National electrical Code and the Canadian Electrical Code.

Specifications

Brand Name Raychem Item Name Heating Cable
Type High Temperature, Self Regulating Voltage Rating 200 - 277 VAC
Material Polymeric-Fiber Heating Element Series XTV
Conductor Size 14 AWG Conductor Material Nickel Plated Copper
Wattage 10 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 482 °F Withstand, -40 °F Minimum Installation Insulation Material Tinned Copper Braid
Jacket Material Fluoropolymer Color Red
Standards IECEx, FM Approved, CSA Certified Application For Industrial Freeze Protection and Process Temperature Maintenance Applications Requiring High Power Output and Both Nonhazardous and Hazardous Locations
UPC 715629421142

Packages

100 - Unit - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok