Abbotsford
ray15qtvr2ct

NVENT THERMAL 240V 15 ft Raychem Heat Trace Flouropolymer, Brown

Price $40.13 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:040615-000

Description

For higher power output freeze protection and process temperature maintenance of pipes/vessels without steam-cleaning requirement. Suitable for hazardous areas.

Specifications

Brand Name Raychem Item Name Heating Cable
Type Self Regulating Voltage Rating 240 VAC
Series QTVR Conductor Size 1.4 mm²
Conductor Material Copper Wattage 15 W
Minimum Bend Radius 13 mm at 20 °C, 35 mm at -60 °C Temperature Rating -60 °F Minimum Installation
Insulation Material Fluoropolymer Jacket Material Fluoropolymer
Application For Process Temperature Maintenance of Pipes and Vessels UPC 715629005137

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok