Abbotsford
ray15xtv1ctt2

NVENT THERMAL 110-120V 15 ft Raychem Self Regulating Heating Cable

Price $43.03 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:P000001674

Description

The XTV family of Raychem self-regulating heat trace cables provides solutions for industrial pipe freeze protection and process temperature maintenance applications requiring high power output. Raychem XTV heat trace cable can withstand temperatures up to 482 °F (250 °C) and provide process temperature maintenance to 250 °F (121 °C).

Specifications

Brand Name Raychem Item Name Heating Cable
Type Self Regulating, XTV Voltage Rating 110 - 120 V
Amperage Rating 50 A Conductor Size 14 AWG
Conductor Material Nickel-Plated Copper Wattage 15 W/ft
Minimum Bend Radius 1/2 in Temperature Rating 250 °F
Insulation Material Fluoropolymer Jacket Material Fluoropolymer
Color Red Standards cCSAus Certified, FM Approved, IECEx Certified
Application For Freeze Protection of Pipes and Vessels that Require Steam Cleaning and Process Temperature Maintenance UPC 715629419873

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok