Abbotsford
ray8xle2cr

NVENT THERMAL 2000002610 HEAT TRACE XL EDGE 8W/FT 208-277V POLYOLEFIN

Price $15.42 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:2000002610

Description

For pipe freeze protection and temperature maintenance of grease disposal or fuel lines. Self-Regulating Heating Cable, 208–277 V, modified polyolefin jacket, 8W/ft.

Specifications

Brand Name Raychem Sub Brand XL-Trace
Item Name Heating Cable Type Self Regulating
Voltage Rating 208 - 277 V Core Conductive
Conductor Size 16 AWG Conductor Material Nickel-Plated Copper
Wattage 8 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 154 °F Insulation Material Modified Polyolefin
Jacket Material Modified Polyolefin Standards cULus Listed
Application For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) UPC 715629421227

Packages

100 - UNIT - (100)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok