×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rayumbt

nVent THERMAL CANADA LTD 263757-000 Mounting Bracket Universal Universal

Price $177.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:nVent THERMAL CANADA LTD
Manufacturer #:263757-000

Description

Universal mounting bracket for use with thermostats and junction boxes. Kit contains 1 UMB bracket, 4 hex head metric bolt (M5 x 9 mm), M5 lock washer, 2 hex head bolt (1/4-20x1 inch), nut, 1.4 in lock washer.

Specifications

Brand Name Raychem Item Name Mounting Bracket
Mounting Universal Type Universal
Application For Mounting Thermostats and Other Equipment on a Pipe UPC 715629005465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok