×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
raysb100t

NVENT THERMAL 279613-000 TANK MTG KIT SSFOR JB & END SEAL

Price $291.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:279613-000

Specifications

Brand Name nVent Item Name Tank Mounting Kit
Material Stainless Steel Dimensions 4.87 in L x 3.75 in W x 0.56 in Thick
For Use With Junction Box and End Seal Application For mounting E-100, E-100-L and JBS-100 connection components on a tank surface
UPC 715629005533

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok