×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesconstrheater

Portable Construction Heater Red

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:PCH48T

Description

PCH serie is designed for installations requiring a portable forced-air heater with powerful blower. 250 cfm fan for PCH48T; enclosed, permanently lubricated motor and 300 cfm fan for PCH4800T. Ideal in construction site, garage and basement, it is made of steel painted high quality epoxy. Offered in yellow and red with built-in thermostat and thermal protection with automatic reset.

Specifications

Brand Name Stelpro Item Name Portable Heater
Type Square Voltage Rating 208 - 240 V
Series/Model PCH Wattage 4800/3600 W
Housing Material Steel Color/Finish Red/Epoxy Painted
Dimensions 267 mm W x 245 mm D x 279 mm H UPC 626296001271

Packages

1 - UNIT - 1 39 - SKID - 39
This website uses cookies to ensure you get the best experience on our website. Read more
Ok