Abbotsford
stlsch4800t

STELPRO DESIGN SCH4800T 4800W 240V Stelpro Portable Heater, Yellow

Price $265.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCH4800T
Documents Documents

Description

SCH heater is equipped with cone-shaped tubular-finned element. A tunnel encompasses the element in order to ensure higher air temperature at the outlet. It has built-in security device with additional protection. 20-gauge steel cabinet, sturdy handle for portability that also serves as cord rack and which adapts to the mounting bracket.

Specifications

Brand Name Stelpro Sub Brand SCH
Item Name Portable Construction Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 4800/3600 W
Housing Material Steel Color/Finish Yellow
Mounting Type Wall/Ceiling Dimensions 267 mm W x 245 mm D x 281 mm H
Weight 5.9 kg Application For Commercial, Industrial, Residential use
UPC 626296200322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok