Abbotsford
stlscr0752sw

STELPRO DESIGN 59-inch 750/563W 240/208V SCR Radiance Cove Heater. Soft White

Price $507.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCR0752SW

Description

The Radiance™ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance™ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a “heat reserve”, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature.

Specifications

Brand Name Stelpro Sub Brand Radiance™
Item Name Cove Heater Type Electric
Voltage Rating 208/240 V Phase 1
Series/Model SCR Wattage 750/563 W
Housing Material Steel Color/Finish Soft White/Hybrid Epoxy Polyester Powder Paint
Mounting Type Wall Dimensions 59 in L x 4-1/16 in W x 3-5/8 in D
Weight 11.1 lb Standards cULus Listed
Application For Commercial, Industrial, Any Room, Above a Window or Patio Door, Living Space, Daycare Centre, School, Playroom, Locker Room, Spa, Rooms with Limited Space UPC 626296514498

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok