×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
infitw512ss

INFRATECH 19.5 inch 120V 500W 4.2Amp InfraTech Infrared Heater

Price $743.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-1020

Description

Single element 500 W 120 V patio heater. W-Series fixtures are ideal for most basic installations. Minimal clearance requirements. Recessed mounting options. Short standoffs and mounting heights between 7-11 feet. Choose from 1,500-4,000 W and 120-480 V capacities. Compatible with solid state controls for larger-scale residential or commercial us. Choose from brushed stainless steel, standard and custom finish options. Easy installation requires a lower capital expense and minimal labor. Require no refillable gas tanks and very little maintenance. 90% energy efficient and provide energy savings over time. Infratech heaters do not waste heat in a 360o circle, like many gas heating options. Transfer heat directly to objects; warmth will not 'blow away' in windy conditions. Ideal for outdoor spaces like rooftop decks, alfresco dining rooms or valet waiting areas.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Single Element Voltage Rating 120 V
Amperage Rating 12.5 A Series/Model W
Wattage 1500 W BTU Rating 5118 Btu/hr
Housing Material 304 Stainless Steel Color/Finish Brushed
Dimensions 33 in L x 8-3/16 in W x 9-3/8 in H Standards cULus Listed
Application For Outdoor Spaces, Larger Scale Residential or Commercial Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok