×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
infitwd5024ss

INFRATECH 5000W 240V 39 inch InfraTech WD5024SS Dual Element Infrared Heater, Stainless Steel

Price $1,058.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-2200

Description

Double the warmth with Infratech's WD-Series heaters. These high-powered units feature dual elements, to provide a more concentrated heat. This added power makes the WD-Series an ideal choice for recessed installations, premium outdoor heating applications and spaces with nine to twelve foot mounting heights and large-scale coverage areas. They are typically installed with solid state controls, which can be used to vary the larger electric loads for comfortable heat in the widest range of conditions. As a value installation, dual element heaters can also be installed with duplex/stack switches, allowing for a half power or full power option.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Dual Element Voltage Rating 240 V
Amperage Rating 20.8 A Frequency Rating 50/60 Hz
Series/Model WD Wattage 5000 W
BTU Rating 17060 Btu Housing Material Stainless Steel
Mounting Type Free-Standing/Wall Dimensions 39 in L

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok