Abbotsford
stlsfecm2321

STELPRO DESIGN SFECM SERIES 22.5/16.9KW 240V/208V Modulating Electric Furnace with Electronic Control

Price $3,062.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFECM2321
Documents Documents

Description

Electric furnace, modulating with electronic controls. Equipped with an ECM motor, greater efficiency and constant air flow. On top of greater savings due to the use of the continuous ventilation mode, this motor makes the most of the humidifier and filtration systems. Built-in temperature sensor. Reduced size, pre-drilled panels simplifies installation and connection. updated electronic controls, eco mode for increased savings. Available with a 120 V motor (up to 27 KW), a 1 HP motor is also available (starting from 20 KW). Powder coated (light charcoal) finish. Robust galvanized steel cabinet. Compartmentalized door providing easy access to all components. Disposable 20 x 20 inch air filter (included). Compatibility mechanism for an auxiliary unit (included). 1 type of relay for all functions. Modulating elements for increased comfort. Elements separately framed allowing for quick and easy replacement. ECM (electronically commutated motor). Easy-to-use modes. Continuous ventilation button (low or high speed). Continuous heating button (minimum or maximum). Simplified connection system. Mechanical relays allowing for easy and low-cost maintenance.

Specifications

Brand Name Stelpro Sub Brand SFECM
Item Name Electric Furnace with ECM Motor Voltage Rating 208/240 V
Series SFECM Current Rating 84/96 A
Wattage 16900/22500 W Number of Phase 1
Frequency Rating 60 Hz Side Return Size 17-1/2 x 17-1/2 in
Bottom Return Size 17-1/2 x 17-1/2 in Motor Type ECM
Filter Size 20 x 20 in Mounting Type Wall
Material Galvanized Steel Finish Powder Coated
Dimensions 20 in W x 22-1/16 in D x 33-1/2 in H Includes Air Filter
Standards cCSAus Certified Application For Residential use
UPC 626296274385

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok