Abbotsford
con07625c12bcc

CONVECTAIR 07625-C12-BCC 600/1200W 240V Impresario 1200 Towel Warmer, White Lily

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07625-C12-BCC

Description

The Impresario 1200 is the preferred towel heater for those seeking a combination of comfort and beauty in their bathroom. Unique on the market, its ultra-resistant tempered glass front panel and combined radiant and fan-forced 1200W technology will add a touch of comfort and well-being to your bathroom.This heater includes two towel bars.

Specifications

Brand Name Convectair Sub Brand Impresario 1200
Item Name Towel Warmer with Timer Type Fan Forced
Voltage Rating 240 V Amperage Rating 5 A
Frequency Rating 60 Hz Wattage 1200 W
BTU Rating 2047/4094 Btu Housing Material Steel
Color/Finish White Lily/Epoxy Anti-Rust Powder Coated Mounting Type Surface
Dimensions 15-3/4 in W x 7-1/16 in D x 47-1/4 in H Weight 35.3 lb
Includes (2) Towel Bars Standards CSA Certified, ADA Compliant
UPC 774725005090

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok