Abbotsford
con07625c12mir

CONVECTAIR 07625-C12-MIR 600/1200W 240V Impresario 1200 Towel Warmer, Mirror

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07625-C12-MIR

Description

The Impresario 1200 is the preferred towel heater for those seeking a combination of comfort and beauty in their bathroom. Unique on the market, its ultra-resistant tempered glass front panel and combined radiant and fan-forced 1200W technology will add a touch of comfort and well-being to your bathroom.This heater includes two towel bars.

Specifications

Brand Name Convectair Sub Brand Impresario 1200
Item Name Towel Warmer with Timer/Towel Holder Type Fan Forced
Voltage Rating 240 V Wattage 1200 W
Housing Material Steel Color/Finish Mirror/Anti-Rust Epoxy Powder Coated
Mounting Type Surface Dimensions 13-7/8 in W x 4-3/8 in D x 47-3/8 in H
Weight 35.3 lb Standards CSA Certified, ADA Compliant
UPC 774725005113

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok